Dynamometric screwdriver 1/4 inch
1/4 inch torque screwdriver
TRQSCRDRIV-1/4IN-(4,0-9,0NM)

Register now and access more than 15,000 products
- Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value
- Quick and easy torque setting: Simply slide the sleeve back and twist the handle
- Ergonomically shaped handle with soft components fits comfortably in the hand
- 1/4 inch square socket on the end of the handle for use with an extension, e.g. a T-handle
- Complies with DIN EN ISO 6789-1, Type II, Class D
- With calibration certificate and operating instructions
- Supplied in a plastic box
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
The Lenton torque wrench is ideal for the professional assembly of tyre pressure monitoring systems and sensors, as well as screw connections in the automotive sector, model making, on bicycles and motorbikes, in switch cabinets, electronic devices, for industrial assembly work and indexable inserts.
After use, relax spring and set to lowest value
Tip size | 1/4 inch |
Min./max. torque measuring range | 4-9 Nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | No |
Length | 192 mm |
Datasheets (0)
Certificates/ Documents (0)